Beli Kepala Sprayer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Sprayer Head Manual (Kepala Semprotan)
    Mulai

    Rp92.900

    TRUSCO Sprayer Head Manual (Kepala Semprotan)
    atribut:
    • Material: Polyethylene (PE)
  2. TRUSCO Sprayer Head Gun Trigger (Kepala Semprotan)
    Mulai

    Rp149.900

    TRUSCO Sprayer Head Gun Trigger (Kepala Semprotan)
    Deskripsi:
    -The polyethylene square wash bottle makes repetitive actions faster.-It is a square type so it can be stored without taking wasteful space.-Since it is a wide mouth type, refilling the contents liquid is easy.-The tip nozzle(red, green, blue, yellow, white)can be used separately depending on the contents liquid.
    atribut:
    • Material: Polyethylene (PE)
  3. Ideal Sprayer PET
    Rating:
    100% of 100
    (3)
    Mulai

    Rp15.900

  4. Ideal Sprayer HDPE
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  5. SMT Flat Head Tapping Screw FAB (Sekrup Kepala Datar)
    53%
    Mulai

    Rp179.900

    SMT Flat Head Tapping Screw FAB (Sekrup Kepala Datar)
    Deskripsi:
    Sekrup Tapping dari SMT ini memiliki diameter kepala 4- 14 mm cocok intuk perusahaan kontraktor, pertukangan, dan industri rumahan
    atribut:
    • Hardness (HV): 450-750
    • Surface Treatment: Hexavalent White
    • Thickness Plating (micron): 5-8
    • Material: Steel
    • Type: Philips
  6. Jason Water Sprayer
    Mulai

    Rp50.900

    Jason Water Sprayer
    Deskripsi:
    Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubber
    atribut:
    • Size (inch): 3/4
    • Head Type: Brass
  7. VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    Mulai

    Rp109.900

    VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
  8. C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    30%
    Mulai

    Rp89.900

    C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  9. Pelican Headlight LED (Senter Kepala)
    Mulai

    Rp1.999.900

    Pelican Headlight LED (Senter Kepala)
    atribut:
    • Light Output: 34-72 Lumens
    • Battery Size/Type/Quantity: AAA/Alkaline/3
    • Length: 2.25inch
    • Body & Shroud: Polycarbonate (PC)
    • Voltage: 4.0V
    • Lamp Type: LED
    • Lens: Polycarbonate (PC)
    • Light Modes: High Low Flashing
    • Battery Level Indicator: Low Battery/Warning
    • O-Ring: Over-molded/TPR
    • Lamp Life: 50000Hours
    • Beam Distance: 40-57m
  10. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  11. OneMed Automatic Hand Sanitizer Dispenser (Peembersih Tangan)
    Mulai

    Rp369.900

    OneMed Automatic Hand Sanitizer Dispenser (Peembersih Tangan)
    Deskripsi:
    Automatic Hand Sanitizer Dispenser Tanpa SentuhKamu tidak perlu lagi berkali-kali menyentuh kepala botol untuk mengeluarkan cairan hand sanitizer. Pertama, masukkan cairan disinfektan/hand sanitizer sprayer ke dalam device, nyalakan turn on pada bagian atas, dan device tersebut akan mengeluarkan spray secara otomatis ketika tangan diarahkan ke area mulut sensor spray device iniDevice yang didesain dengan teknologi canggih, bentuk yang menarik, dan kini kamu bisa membersihkan tangan tanpa menyentuh botol (dijamin lebih steril dan bersih). Sangat cocok diletakkan di area pintu masuk, dapur, kamar mandi, hotel, kantor, mall, restoran, dan lain-lain.Spesifikasi:- Model : P 1- Input : DC-5V/1A- Rated Power : 1.5 W- Sensing Distance : <7cm- Product Size : 72x98x188mm- Box Size : 90x90x195mm- Bottle Capacity : 350mlFitur:- Splash proof- Durable motor- Enviromental protection- 0.25s Rapid sensing
    atribut:
    • Rated Power (V): DC 5
    • Current (A): 1
    • Sensing Distance (cm): <7
    • Rated Power (W): 1.5
    • Dimensions (mm): 72x98x188
    • Bottle Capacity (ml): 350
    • Input Voltage (V): DC-5/1
    • Model : P 1
  12. INGCO Metal Trigger Nozzle
    Mulai

    Rp169.900

    INGCO Metal Trigger Nozzle
    Deskripsi:
    INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
  13. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  14. monotaro.id Hex Head Roofing Screw Halus (Sekrup Roofing)
    48%
    Mulai

    Rp10.900

    monotaro.id Hex Head Roofing Screw Halus (Sekrup Roofing)
    Deskripsi:
    Sekrup roofing ini memiliki kepala hex yang dapat dibuka dengan menggunakan kunci pas. Setiap sekrup roofing halus memiliki ring karet hitam di bawah kepala sekrup. Lapisan galvanis kuning membuat sekrup ini tahan karat.
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
  15. INGCO 45degrees Angle Nozzle
    Mulai

    Rp119.900

    INGCO 45degrees Angle Nozzle
    Deskripsi:
    INGCO Angle Spray Nozzle (45A°) // Semprotan Sprayer Sudut Jet Cleaner Pressure Washer
    atribut:
    • Length (mm): 590
    • Angle (°): 45
    • Suitable For: HPWR14008, HPWR18008, HPWR20008
  16. Trasti Hairnet
    Rating:
    100% of 100
    (4)
    Mulai

    Rp25.900

  17. BOLDe Gagang Pel Universal (Handle Mop)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

  18. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  19. TAGPro Cangkul Gagang Kayu
    Mulai

    Rp109.900

    TAGPro Cangkul Gagang Kayu
    Deskripsi:
    Kepala cangkul terbuat dari plat baja ukuran 2mm dengan cat berkualitas sehingga membuat tampilan lebih bagus dan tidak akan berkarat. Handle kayu sonokeling/jati yang kuat dan halus serta presisi serta menyesuaikan genggaman standart.
    atribut:
    • Head Size (mm): 2
    • Handle Material: Kayu sonokeling/jati
    • Head Material: Plat Baja
    • Overall Length (cm): 80.0
    • Width (cm): 18
    • Height (cm): 24.0
Daftar Harga Kepala Sprayer Terbaru November 2026
Ideal Sprayer Head (Kepala Sprayer)Rp12.900
TRUSCO Sprayer Head Manual (Kepala Semprotan)Rp92.900
TRUSCO Sprayer Head Gun Trigger (Kepala Semprotan)Rp149.900
Ideal Sprayer PETRp15.900
Ideal Sprayer HDPERp14.900
SMT Flat Head Tapping Screw FAB (Sekrup Kepala Datar)Rp179.900
Jason Water SprayerRp50.900
VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)Rp109.900
C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)Rp89.900
Pelican Headlight LED (Senter Kepala)Rp1.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)